Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

InspectionLabel, Green/White, PK25

  • Mfr # WO-38-PK

  • Zoro # G2850717


product price: $81.49
/pk 25, $3.26/ea
Free Shipping & Returns

Key Features

Material
Vinyl Cloth
Color
Green
Width
1 1/2 in
Legend
Tested Date Initials
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-38-PK
Zoro #
G2850717
UPC #
754473601256
Country of Origin
Mexico

Dimensions

Width
1 1/2 in
Thickness
0.0088 in
Height
5/8 in
Label Height
5/8 in
Label Thickness
0.0088 in
Label Width
1 1/2 in

Details

Item
Inspection Label
Material
Vinyl Cloth
Color
Green
Legend
Tested Date Initials
Metal Detectable
No
Subject Matter
Tested
Write on Surface
Yes
Adhesive
Adhesive
Legend/Background Color
Green/White
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
UV Resistant
Yes
Language
English
Header
Tested
Laminated
Yes
Shape
Rectangle
Self-Adhesive
Yes
No. of Labels
350
Product Type
Inspection Label
Number of Labels
350
Adhesive Type
Removable and Repositionable Adhesive
Label Shape
Rectangle
Maximum Service Temperature
176 Degrees F
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
Label Finish
Matte
Minimum Service Temperature
-40 Degrees F
Preprinted Legend
Tested
Label Material
Vinyl Cloth
Adhesive Material
Rubber
Label Color
Green on White

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Label Color Green, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Tested, Product Type Inspection Label, Subject Matter Tested, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.