Shop BRADY
See all product information
Create Account
InspectionLabel, White, VinylCloth, PK25
- Mfr # WO-24-PK
- Zoro # G7239697
product price:Â
$
91.99
/pk of 25, $3.68/ea
Key Features
Header
No Header
Material
Vinyl Cloth
Width
1 1/2 in
Height
5/8 in
Standards
ASTM D 1000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 1 1/2 in
- Height
- 5/8 in
- Label Height
- 5/8 in
- Label Width
- 1 1/2 in
- Label Thickness
- 0.0088 in
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 1 1/2 in, Language No Text, Number of Labels 350, Preprinted Legend No Legend, Product Type Inspection Label, Subject Matter Blank, Indoor/Outdoor Usage Indoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.