Zoro Homepage

InspectionLabel, White, VinylCloth, PK25

  • Mfr # WO-30-PK

  • Zoro # G7252805


product price: $74.69
/pk 25, $2.99/ea

Key Features

Header
No Header
Material
Vinyl Cloth
Width
1 1/2 in
Height
1/2 in
Standards
ASTM D 1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-30-PK
Zoro #
G7252805
UPC #
754473601201
Country of Origin
Mexico

Dimensions

Width
1 1/2 in
Height
1/2 in
Label Height
1/2 in
Label Thickness
0.0088 in
Label Width
1 1/2 in

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 1 1/2 in, Language No Text, Number of Labels 500, Preprinted Legend No Legend, Product Type Inspection Label, Subject Matter Blank, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.