Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

InspectionLabel, White, VinylCloth, PK25

  • Mfr # WO-49-PK

  • Zoro # G7239532


product price: $89.89
/pk 25, $3.60/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Vinyl Cloth
Width
1 1/2 in
Height
1/8 in
Standards
ASTM D 1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-49-PK
Zoro #
G7239532
UPC #
754473601317
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
1/8 in
Label Thickness
0.0088 in
Label Width
1 1/2 in
Label Height
1/8 in

Details

Header
No Header
Material
Vinyl Cloth
Standards
ASTM D 1000
Subject Matter
Blank
Language
No Text
Shape
Rectangle
Color
White
Legend
Blank
Legend/Background Color
White
Write on Surface
Yes
Adhesive
Adhesive
Metal Detectable
No
Self-Adhesive
Yes
UV Resistant
Yes
No. of Labels
450
Laminated
Yes
Item
Inspection Label
Product Type
Inspection Label
Maximum Service Temperature
176 Degrees F
Label Finish
Matte
Number of Labels
450
Adhesive Type
Removable and Repositionable Adhesive
Preprinted Legend
No Legend
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
Label Shape
Rectangle
Minimum Service Temperature
-40 Degrees F
Label Material
Vinyl Cloth
Label Color
White
Adhesive Material
Rubber

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 1 1/2 in, Language No Text, Number of Labels 450, Preprinted Legend No Legend, Product Type Inspection Label, Subject Matter Blank, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.