Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

InspectionLabel, White/Green, PK25

  • Mfr # WO-9-PK

  • Zoro # G7285398


product price: $121.99
/pk 25, $4.88/ea
Free Shipping & Returns

Key Features

Header
Calibration
Material
Vinyl
Width
2 1/4 in
Height
1 in
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-9-PK
Zoro #
G7285398
UPC #
754473600938
Country of Origin
Mexico

Dimensions

Width
2 1/4 in
Height
1 in
Label Width
2 1/4 in
Label Height
1 in
Label Thickness
0.0088 in

Details

Header
Calibration
Material
Vinyl
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Subject Matter
Calibration
Language
English
Shape
Rectangle
Color
Green
Legend
Calibration Date By_______ Due_______
Legend/Background Color
Green/White
Write on Surface
Yes
No. of Labels
225
Metal Detectable
No
Self-Adhesive
Yes
Adhesive
Adhesive
Item
Inspection Label
Laminated
Yes
UV Resistant
Yes
Product Type
Inspection Label
Maximum Service Temperature
176 Degrees F
Adhesive Material
Rubber
Number of Labels
225
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Removable and Repositionable Adhesive
Preprinted Legend
Calibration
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
Label Color
Green on White
Label Shape
Rectangle
Label Finish
Matte
Label Material
Vinyl Cloth

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Label Color Green, White, Label Diameter Not Applicable, Label Height 1 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Number of Labels 225, Preprinted Legend Calibration, Product Type Inspection Label, Subject Matter Calibration, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.