
Interlocking Containment Boom, 6in. x 12in. x 50', Vinyl
Mfr # CB612-50
Zoro # G416109202
product price: $1,681.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Length
50 ft
Height
6 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB612-50
Zoro #
G416109202
UPC #
662706897713
Country of Origin
United States
Dimensions
Length
50 ft
Height
6 in
Details
Color
Yellow
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Item
Containment Boom
Material
Vinyl
Description
A cost-effective solution for containment of oil spills on water. Can also be used as a barrier in holding ponds to retain waste and debris. 50' sections are great for most applications. Includes a 6in. float and a 12in. skirt for containment effectiveness. RoHS Compatibility Pass 2011/65/EU.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.