Zoro Homepage

Inventory Control Labels 0.5" H x, PK 25, WO-34-PK

  • Mfr # WO-34-PK

  • Zoro # G7282713


product price: $79.09
/pk 25, $3.16/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Vinyl
Width
1 1/2 in
Height
1/2 in
Standards
UNSPSC 55121606, Compliant with Directive 2011/65/EU and 2015/863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-34-PK
Zoro #
G7282713
UPC #
754473601225
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
1/2 in
Label Thickness
0.0088 in
Label Width
1 1/2 in
Label Height
1/2 in

Details

Header
No Header
Material
Vinyl
Standards
UNSPSC 55121606, Compliant with Directive 2011/65/EU and 2015/863
Subject Matter
Inventory
Language
English
Shape
Rectangle
Legend
Serial No.
Background Color
White
Legend/Background Color
Black/White
Write on Surface
Yes
Adhesive
Adhesive
Item
Inventory Control Label
Metal Detectable
No
Package Type
Sheet
Self-Adhesive
Yes
No. of Labels
450
Indoor/Outdoor Usage
Indoor
Legend Color
Black
Legend Style
Text
Product Type
Serial No. Write-On Label
Label Color
Black/White
Preprinted Text
Serial No.
Label Material
Vinyl Cloth
Adhesive Type
Removeable and Repositionable Adhesive
Label Shape
Rectangle
Material Properties
Repositionable
Adhesive Material
Rubber
Number of Labels
18
Preprinted Images
Blue Side Border
Minimum Service Temperature
-40 Degrees F
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
Label Finish
Matte
Maximum Service Temperature
176 Degrees F

Description

Inventory Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Indoor/Outdoor Usage Indoor, Label Color Black, White, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 18, Package Type Sheet, Preprinted Images Blue Side Border, Preprinted Text Serial No., Product Type Inventory Label, Label Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.