Zoro Homepage

Inventory Control Labels 0.5" H x, PK 25, WO-37-PK

  • Mfr # WO-37-PK

  • Zoro # G7282677


product price: $78.29
/pk 25, $3.13/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Vinyl
Width
1 1/2 in
Height
1/2 in
Standards
UNSPSC 55121606, Compliant with Directive 2011/65/EU and 2015/863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WO-37-PK
Zoro #
G7282677
UPC #
754473601249
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
1/2 in
Label Thickness
0.0088 in
Label Width
1 1/2 in
Label Height
1/2 in

Details

Header
No Header
Material
Vinyl
Standards
UNSPSC 55121606, Compliant with Directive 2011/65/EU and 2015/863
Subject Matter
Inventory
Language
English
Shape
Rectangle
Legend
Stock No.
Background Color
White
Legend/Background Color
Green/White
Write on Surface
Yes
Adhesive
Adhesive
No. of Labels
450
Item
Inventory Control Label
Package Type
Sheet
Legend Style
Text
Indoor/Outdoor Usage
Indoor
Metal Detectable
No
Self-Adhesive
Yes
Legend Color
Green
Product Type
No Write-On Label
Label Color
Green/White
Material Properties
Repositionable
Maximum Service Temperature
176 Degrees F
Label Shape
Rectangle
Adhesive Type
Removeable and Repositionable Adhesive
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
Preprinted Images
Blue Side Border
Number of Labels
18
Preprinted Text
Stock No.
Label Material
Vinyl Cloth
Label Finish
Matte
Adhesive Material
Rubber
Minimum Service Temperature
-40 Degrees F

Description

Inventory Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Indoor/Outdoor Usage Indoor, Label Color Green, White, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 18, Package Type Sheet, Preprinted Images Blue Side Border, Preprinted Text Stock No., Product Type Inventory Label, Label Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.