Inventory Control Labels 0.5" H x, PK 25, WOAF-34-PK

  • Mfr # WOAF-34-PK

  • Zoro # G7282485


product price: $91.15
/pk 25, $3.65/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Aluminum Foil
Width
1 1/2 in
Height
1/2 in
Standards
UNSPSC 55121606, Compliant with Directive 2011/65/EU and 2015/863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOAF-34-PK
Zoro #
G7282485
UPC #
754473603380
Country of Origin
Mexico

Dimensions

Width
1 1/2 in
Height
1/2 in
Label Height
1/2 in
Label Thickness
0.0046 in
Label Width
1 1/2 in

Details

Header
No Header
Material
Aluminum Foil
Standards
UNSPSC 55121606, Compliant with Directive 2011/65/EU and 2015/863
Subject Matter
Inventory
Language
English
Shape
Rectangle
Legend
Serial No.
Background Color
White
Legend/Background Color
Black/White
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor
Self-Adhesive
Yes
Adhesive
Adhesive
No. of Labels
450
Package Type
Sheet
Legend Style
Text
Item
Inventory Control Label
Metal Detectable
Yes
Legend Color
Black
Product Type
No Write-On Label
Adhesive Material
Acrylic
Preprinted Images
Blue Side Border
Preprinted Text
Serial No.
Label Color
Black/White
Number of Labels
18
Maximum Service Temperature
248 Degrees F
Label Material
Aluminum
Minimum Service Temperature
-40 Degrees F
Label Shape
Rectangle
Label Finish
Matte
Adhesive Type
Permanent Adhesive
Material Properties
Metallic Appearance
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant

Description

Inventory Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Black, White, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Aluminum, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 18, Package Type Sheet, Preprinted Images Blue Side Border, Preprinted Text Serial No., Product Type Inventory Label, Label Finish Matte, Material Properties Metallic Appearance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.