_Is Responsible For The Housekeeping In This Area, 14" W x 10" H, Rectangle, Fiberglass, 69282

  • Mfr # 69282

  • Zoro # G7378633


product price:  $34.99
/ea

Key Features

Legend
______Is Responsible For The Housekeeping In This Area
Sign Material
Fiberglass
Height
10"
Width
14"
Thickness
0.100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69282
Zoro #
G7378633
UPC #
754473692827
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.100"

Details

Item
Housekeeping Sign
Legend
______Is Responsible For The Housekeeping In This Area
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
Yes
Header
No Header
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Green
Sign Legend Text Color
Green

Description

Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend ______Is Responsible For The Housekeeping In This Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products