Shop BRADY
See all product information
Create Account
Isolation Tag: / ISOLATION TAG…, 10PK
- Mfr # 833762
- Zoro # G622966620
product price:
$
32.19
/pk of 10, $3.22/ea
Key Features
Material
Polypropylene
Width
3.25 in
Application
Inspection Tagging;Pipe and Valve Marking
Thickness
0.020 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 833762
- Zoro #
- G622966620
- UPC #
- 754473547653
- Country of Origin
- Multiple
- Material
- Polypropylene
- Application
- Inspection Tagging;Pipe and Valve Marking
- Color
- Black, White, Yellow
- Item
- Tag
Dimensions
- Width
- 3.25 in
- Thickness
- 0.020 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.