Zoro Homepage

Isopropyl Alcohol, Isopropyl Alcohol, 5 in W x 3 1/2 in H, Horizontal Rectangle, Polyester

  • Mfr # 7278QLS

  • Zoro # G4113261


product price: $75.89
/pk 25, $3.04/ea
Free Shipping & Returns

Key Features

Header
Isopropyl Alcohol
Legend
Isopropyl Alcohol
Language
English
Width
5 in
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7278QLS
Zoro #
G4113261
UPC #
754473947736
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.006 in
Depth
7/200 in

Details

Item
Label
Header
Isopropyl Alcohol
Legend
Isopropyl Alcohol
Language
English
Material
Polyester
Legend/Background Color
Green, Red, Black/White, Yellow
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Metal Detectable
No
ADA Compliant
No
Retroreflective Grade
Non-Reflective
UV Resistant
No
Laminated
Yes
Self-Adhesive
Yes
Shape
Rectangle
Background Color
Yellow
Hazard Communication Standard
NFPA
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Warning! Flammable. Harmful If Swallowed Or Inhaled. Causes Irritation¿
Chemical Resistant
Yes
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend Style
Text
State Specific Sign
No
Sign Mounting Location
Post, Wall
Sign Header
No Header
Mirror Print
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Graffiti Resistant
No
Sign Header Text Color
No Header
Average Outdoor Durability
5 to 8 yr
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Corrosion Resistant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Material Properties
Flexible
Product Type
NFPA Label
Adhesive
Adhesive
Adhesive Material
Acrylic
Preprinted Text
Warning! Flammable. Harmful If Swallowed Or Inhaled. Causes Irritation
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
230 Degrees F
Number of Labels
25
Lamination Type
Laminated
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Package Type
Pack

Description

Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.