Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

J5 Poly Overlam KT 6.1x4.13

  • Mfr # J50-262-2569-KT

  • Zoro # G008584639


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Application
Facility Identification;General Identification;Hazard Communication Identification;Lean and 5S Labeling;Lockout Tagout;Pipe and Valve Marking;Safety Identification;Warehouse Marking
Width
4.13 in
Label Maker Tape Thickness
0.0045 in
Material
Inkjet Receptive Polyester
Size
6.1 in H x 4.13 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J50-262-2569-KT
Zoro #
G008584639
UPC #
888434613580
Country of Origin
United States

Dimensions

Width
4.13 in
Label Maker Tape Thickness
0.0045 in
Size
6.1 in H x 4.13 in W
Height
6.1 in

Details

Item
Kit
Application
Facility Identification;General Identification;Hazard Communication Identification;Lean and 5S Labeling;Lockout Tagout;Pipe and Valve Marking;Safety Identification;Warehouse Marking
Material
Inkjet Receptive Polyester
Label Maker Tape Finish
Matte
Color
White
Includes
Kit of 2 Rolls

Description

Take your inkjet printing further and label faster with these perfectly sized label and overlaminate kits. Just peel, adhere and apply with these pre-sized labels and overlaminate. Inkjet-printable label is outfitted with a specially formulated topcoat that invigorates colors and label appearance. Label topcoat also protects against smudges, smears and splotches. Acrylic overlaminate provides up to 10 years of outdoor durability through improved UV and abrasion resistance. Overlaminate is oversized by a quarter-inch for easier application and complete coverage. An ink cartridge is required to print this material; use part number J40-CMY for the J4000 printer or J50-CMYK for the J5000 printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.