
J5 Vinyl Overlam KT 8.3 x6.1
Mfr # J50-267-2595-KT
Zoro # G808584617
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Application
Facility Identification;General Identification;Hazard Communication Identification;Lean and 5S Labeling;Lockout Tagout;Pipe and Valve Marking;Safety Identification;Warehouse Marking
Width
6.1 in
Height
8.3 in
Size
8.3 in H x 6.1 in W
Material
Inkjet Receptive Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J50-267-2595-KT
Zoro #
G808584617
UPC #
888434613634
Country of Origin
United States
Dimensions
Width
6.1 in
Height
8.3 in
Size
8.3 in H x 6.1 in W
Label Maker Tape Thickness
0.0054 in
Details
Item
Kit
Application
Facility Identification;General Identification;Hazard Communication Identification;Lean and 5S Labeling;Lockout Tagout;Pipe and Valve Marking;Safety Identification;Warehouse Marking
Material
Inkjet Receptive Vinyl
Label Maker Tape Finish
Matte
Color
White
Includes
Kit of 2 Rolls
Description
Take your inkjet printing further and label faster with these perfectly sized label and overlaminate kits. Just peel, adhere and apply with these pre-sized labels and overlaminate. Inkjet-printable label is outfitted with a specially formulated topcoat that invigorates colors and label appearance. Label topcoat also protects against smudges, smears and splotches. Acrylic overlaminate provides up to 10 years of outdoor durability through improved UV and abrasion resistance. Overlaminate is oversized by a quarter-inch for easier application and complete coverage. An ink cartridge is required to print this material; use part number J40-CMY for the J4000 printer or J50-CMYK for the J5000 printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.