Jet J1000 Adapter Plate 4-Column, ABB-ENT Printer Accessory
- Mfr # AP-AB4T1
- Zoro # G608584602
product price:Â
$
11.85
/ea
Key Features
For Use With
J1000
Width
3.23 in
Color
Black
Application
Electrical Labeling
Height
5.39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP-AB4T1
- Zoro #
- G608584602
- UPC #
- 754473636906
- Country of Origin
- Italy
- Item
- Adapter
- For Use With
- J1000
- Color
- Black
- Application
- Electrical Labeling
Dimensions
- Width
- 3.23 in
- Height
- 5.39 in
- Size
- 5.39 in H x 3.23 in W
- Thickness
- 0.12 in
Description
Use this adapter plate for electrical labeling. Use with 4-column terminal block tag cards. Plates are required to ensure that your materials are printed clearly and precisely. Adapter plates are reusable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.