Shop BRADY
See all product information
Create Account
Jet J50 Series Polyester Tags 5.75 in H x 3.25 in W White 100 Tags
- Mfr # J50-255-2551
- Zoro # G115723235
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Label Color
White
Printer Series Compatibility
J5000
Label Material
Polyester
Label Media Format
Labels on a Roll
Label Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J50-255-2551
- Zoro #
- G115723235
- UPC #
- 754473599591
- Country of Origin
- United States
- Label Color
- White
- Printer Series Compatibility
- J5000
- Label Material
- Polyester
- Label Media Format
- Labels on a Roll
- Label Finish
- Matte
- Labels per Roll
- 100
Dimensions
- Width
- 3-1/4 in
Description
The B-2551 material is a thick polyester tagstock material, with an inkjet receptive vinyl adhered. Ideal for use in general facility labeling, including accident prevention and confined space tags. An ink cartridge is required to print this material. Use Part Number J50-CMYK.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.