Job Envelope, Vinyl, 6 1/2 in H x 4 1/2 in W, Clear, 10 PK
Mfr # 81769
Zoro # G4850946
product price:Â $50.99
/pk 10, $5.10/eaKey Features
Material
Vinyl
Color
Clear
Height
6 1/2 in
Width
4 1/2 in
Overall Width
4 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81769
Zoro #
G4850946
UPC #
754473817695
Country of Origin
United States
Dimensions
Height
6 1/2 in
Width
4 1/2 in
Overall Width
4 1/2 in
Overall Height
6 1/2 in
Details
Item
Job Envelope
Material
Vinyl
Color
Clear
Mounting Method
Magnetic
Backing Material
Magnetic
Description
Job Envelope, Material Vinyl, Color Clear, Width 4 1/2 in, Height 6 1/2 in, Package Quantity 10
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.