Keep This Area Clean, Your Mother Isn't Here So Clean Up After Yourself, 14" W x 10" H, 128277
Mfr # 128277
Zoro # G8468332
product price:Â $25.69
/eaKey Features
Legend
Your Mother Isn't Here So Clean Up After Yourself
Sign Material
Aluminum
Height
10"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128277
Zoro #
G8468332
UPC #
754473770433
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.035"
Details
Item
Facility Sign
Legend
Your Mother Isn't Here So Clean Up After Yourself
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Header Background Color
Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
OSHA Compliant
Yes
Header
Keep This Area Clean
Legend Color
Blue
Sign Legend Text Color
Blue
Description
Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Keep This Area Clean, Legend Your Mother Isn't Here So Clean Up After Yourself, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.