Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keep This Place Clean and Orderly, 10 in x 14 in, Rectangle, Aluminum, 122350

  • Mfr # 122350

  • Zoro # G8611981


product price: $25.69
/ea

Key Features

Legend
Keep This Place Clean and Orderly
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122350
Zoro #
G8611981
UPC #
754473712785
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.035"

Details

Item
Maintenance Sign
Legend
Keep This Place Clean and Orderly
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White

Description

Maintenance Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Keep This Place Clean And Orderly, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.