This item is Discontinued.

Brady Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK 118941

This item is Discontinued.

Brady

Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (Discontinued)

Mfr # 118941
Zoro # G5473264
UPC # 754473661786
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
118941
Zoro #
G5473264
UPC #
754473661786
Country of Origin
Germany

Dimensions

Shackle Dia.
17/64 in
Shackle Height
2 in
Shackle Width
3/4 in
Body Height
1 1/8 in
Body Thickness
1 in
Body Width
1 11/16 in
Overall Width
1.7 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in

Details

Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Black
Material
Laminated Steel
Shackle Type
Extended
Includes
(6) Keys, (6) Padlocks
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Laminated
Non Removable Key
Yes
Number of Keys
1
Weather Proof
Yes
Control Key Registration Required
No
Key Type
Keyed Different
Number of Pins
5
Marine Grade Weather Proof
Yes
Number of Bumpers
1
Color
Black
Standards
OSHA 1910.147
Resistance Properties
Corrosion Resistant
Body Material Coating
Laminated
Number of Keys Included
6
For Location
Outdoor
Maximum Temperature
210 Degrees F
Labeling
No Label or Tag
Vertical Shackle Clearance
2 in
Features
Color Matched Keys and Lock Bodies, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
Opening Type
Key
Body Shape
Rectangular
Number of Tumbler Pins
5
Shackle Material Coating
Triple Coated
Horizontal Shackle Clearance
13/16 in
Non-Removable Key
Yes
Minimum Temperature
-70 Degrees F
Header
None/No Header
Key Style
Standard
Padlock Body Material
Steel

Description

Keyed Padlock, Body Color Black, Body Height 1 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 1 11/16 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Width Across Shackle 3/4 in, Body Material Coating Laminated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.