This item is Discontinued.

Brady Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W 123274

This item is Discontinued.

Brady

Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (Discontinued)

Mfr # 123274
Zoro # G5473203
UPC # 754473720292
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123274
Zoro #
G5473203
UPC #
754473720292
Country of Origin
China

Dimensions

Shackle Dia.
17/64 in
Shackle Height
2 in
Shackle Width
3/4 in
Body Height
1 1/8 in
Body Width
1 11/16 in
Body Thickness
1 in
Body Size
Standard Body
Body H x W x T
1 1/10 in x 1 7/10 in x 1 in
Overall Width
1.7 in
Body Dimensions
1 7/10 in x 1 1/10 in
Shackle Length
Extended
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in

Details

Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Brown
Material
Laminated Steel
Shackle Type
Extended
Includes
(1) Key, (1) Padlock
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Laminated
Non Removable Key
Yes
Control Key Registration Required
No
Weather Proof
Yes
Number of Bumpers
1
Key Type
Keyed Different
Marine Grade Weather Proof
Yes
Number of Pins
5
Number of Keys
1
Color
Brown
Standards
OSHA 1910.147
Key Combinations
15,000+
Labeling
No Label or Tag
Features
5-Pin Cylinder, Body Plates Individually Coated, Made from Recycled Material
Key Style
Standard
Padlock Brand
BRADY
Body Material Coating
Laminated
For Location
Outdoor
Non-Removable Key
Yes
Maximum Temperature
210 Degrees F
Vertical Shackle Clearance
2 in
Body Shape
Rectangular
Opening Type
Key
Horizontal Shackle Clearance
13/16 in
Lock Material
Steel Body with Hardened Steel Shackle
Shackle Material Coating
Triple Coated
Resistance Properties
Corrosion Resistant
Number of Keys Included
1
Minimum Temperature
-70 Degrees F
Header
None/No Header
Number of Tumbler Pins
5
Padlock Body Material
Steel

Description

Keyed Padlock, Body Color Brown, Body Height 1 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 1 11/16 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Width Across Shackle 3/4 in, Body Material Coating Laminated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.