This item is Discontinued.

Brady Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK 123282

This item is Discontinued.

Brady

Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (Discontinued)

Mfr # 123282
Zoro # G5473273
UPC # 754473720391
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123282
Zoro #
G5473273
UPC #
754473720391
Country of Origin
China

Dimensions

Shackle Dia.
17/64 in
Shackle Height
2 in
Shackle Width
3/4 in
Body Thickness
1 in
Body Height
1 1/8 in
Body Width
1 11/16 in
Body Size
Standard Body
Width Across Shackle
3/4 in
Overall Width
1.7 in
Body Dimensions
1 7/10 in x 1 1/10 in
Shackle Diameter
1/4 in
Shackle Length
Extended
Body H x W x T
1 1/10 in x 1 7/10 in x 1 in

Details

Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Brown
Material
Laminated Steel
Shackle Type
Extended
Includes
(6) Keys, (6) Padlocks
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Laminated
Non Removable Key
Yes
Control Key Registration Required
No
Number of Keys
1
Key Type
Keyed Different
Weather Proof
Yes
Number of Bumpers
1
Marine Grade Weather Proof
Yes
Number of Pins
5
Color
Brown
Standards
OSHA 1910.147
Key Style
Standard
Shackle Material Coating
Triple Coated
Non-Removable Key
Yes
Maximum Temperature
210 Degrees F
Opening Type
Key
Labeling
No Label or Tag
Lock Material
Steel Body with Hardened Steel Shackle
Horizontal Shackle Clearance
13/16 in
Number of Keys Included
6
Padlock Brand
BRADY
Header
None/No Header
Body Material Coating
Laminated
Features
5-Pin Cylinder, Body Plates Individually Coated, Lock Set Keyed Alike
Vertical Shackle Clearance
2 in
Number of Tumbler Pins
5
Body Shape
Rectangular
Resistance Properties
Corrosion Resistant
For Location
Outdoor
Key Combinations
15,000+
Minimum Temperature
-70 Degrees F
Padlock Body Material
Steel

Description

Keyed Padlock, Body Color Brown, Body Height 1 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 1 11/16 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Width Across Shackle 3/4 in, Body Material Coating Laminated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.