This item is Discontinued.

Brady Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK 123238

This item is Discontinued.

Brady

Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (Discontinued)

Mfr # 123238
Zoro # G5473361
UPC # 754473719906
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123238
Zoro #
G5473361
UPC #
754473719906
Country of Origin
China

Dimensions

Shackle Dia.
17/64 in
Shackle Height
3 in
Shackle Width
3/4 in
Body Thickness
1 in
Body Width
1 11/16 in
Body Height
1 3/16 in
Overall Width
1.7 in
Body H x W x T
1 1/5 in x 1 7/10 in x 1 in
Shackle Diameter
1/4 in
Body Size
Standard Body
Width Across Shackle
3/4 in
Shackle Length
Extended
Body Dimensions
1 7/10 in x 1 1/5 in

Details

Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Blue
Material
Laminated Steel
Shackle Type
Extended
Includes
(6) Keys, (6) Padlocks
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Laminated
Non Removable Key
Yes
Key Type
Keyed Different
Control Key Registration Required
No
Number of Bumpers
1
Number of Keys
1
Weather Proof
Yes
Number of Pins
5
Marine Grade Weather Proof
Yes
Color
Blue
Standards
OSHA 1910.147
Horizontal Shackle Clearance
13/16 in
Maximum Temperature
210 Degrees F
Body Material Coating
Laminated
Shackle Material Coating
Triple Coated
Padlock Brand
BRADY
Resistance Properties
Corrosion Resistant
For Location
Outdoor
Opening Type
Key
Key Style
Standard
Key Combinations
15,000+
Vertical Shackle Clearance
3 in
Features
5-Pin Cylinder, Body Plates Individually Coated, Each Padlock Keyed Differently, Keys Precision Machined to Exacting Standards
Lock Material
Steel Body with Hardened Steel Shackle
Body Shape
Rectangular
Minimum Temperature
-70 Degrees F
Non-Removable Key
Yes
Labeling
No Label or Tag
Header
None/No Header
Number of Keys Included
6
Number of Tumbler Pins
5
Padlock Body Material
Steel

Description

Keyed Padlock, Body Color Blue, Body Height 1 3/16 in, Body Material Steel, Body Thickness 1 in, Body Width 1 11/16 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 3/4 in, Body Material Coating Laminated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.