This item is Discontinued.

Brady Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK 123239

This item is Discontinued.

Brady

Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (Discontinued)

Mfr # 123239
Zoro # G5473377
UPC # 754473719913
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123239
Zoro #
G5473377
UPC #
754473719913
Country of Origin
China

Dimensions

Shackle Dia.
17/64 in
Shackle Height
3 in
Shackle Width
3/4 in
Body Height
1 3/16 in
Body Thickness
1 in
Body Width
1 11/16 in
Body Size
Standard Body
Body Dimensions
1 7/10 in x 1 1/5 in
Shackle Length
Extended
Body H x W x T
1 1/5 in x 1 7/10 in x 1 in
Shackle Diameter
1/4 in
Overall Width
1.7 in
Width Across Shackle
3/4 in

Details

Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Yellow
Material
Laminated Steel
Shackle Type
Extended
Includes
(6) Keys, (6) Padlocks
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Laminated
Non Removable Key
Yes
Number of Pins
5
Marine Grade Weather Proof
Yes
Number of Keys
1
Weather Proof
Yes
Number of Bumpers
1
Control Key Registration Required
No
Key Type
Keyed Different
Color
Yellow
Standards
OSHA 1910.147
Header
None/No Header
Body Material Coating
Laminated
Key Combinations
15,000+
Non-Removable Key
Yes
Body Shape
Rectangular
Minimum Temperature
-70 Degrees F
Horizontal Shackle Clearance
13/16 in
For Location
Outdoor
Vertical Shackle Clearance
3 in
Number of Keys Included
6
Shackle Material Coating
Triple Coated
Features
5-Pin Cylinder, Body Plates Individually Coated, Each Padlock Keyed Differently, Keys Precision Machined to Exacting Standards
Padlock Brand
BRADY
Number of Tumbler Pins
5
Opening Type
Key
Labeling
No Label or Tag
Key Style
Standard
Maximum Temperature
210 Degrees F
Resistance Properties
Corrosion Resistant
Lock Material
Steel Body with Hardened Steel Shackle
Padlock Body Material
Steel

Description

Keyed Padlock, Body Color Yellow, Body Height 1 3/16 in, Body Material Steel, Body Thickness 1 in, Body Width 1 11/16 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 3/4 in, Body Material Coating Laminated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.