Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 23/32 in W

  • Mfr # 123272

  • Zoro # G1921501


product price: $13.99
/ea

Key Features

Body Material
Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
17/64 in
Body Color
Brown
Material
Laminated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123272
Zoro #
G1921501
UPC #
754473720278
Country of Origin
Germany

Dimensions

Shackle Dia.
17/64 in
Shackle Height
3/4 in
Shackle Width
23/32 in
Body Width
1 11/16 in
Body Thickness
1 in
Body Height
1 1/8 in
Shackle Diameter
1/4 in
Width Across Shackle
3/4 in
Overall Width
1.7 in

Details

Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Brown
Material
Laminated Steel
Shackle Type
Open
Includes
(1) Key, (1) Padlock
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Laminated
Non Removable Key
Yes
Key Type
Keyed Different
Marine Grade Weather Proof
Yes
Weather Proof
Yes
Control Key Registration Required
No
Number of Bumpers
1
Number of Pins
5
Number of Keys
1
Color
Brown
Standards
OSHA 1910.147
Header
None/No Header
Features
5-Pin Cylinder, Body Plates Individually Coated, Made from Recycled Material
Maximum Temperature
210 Degrees F
Horizontal Shackle Clearance
13/16 in
For Location
Outdoor
Resistance Properties
Corrosion Resistant
Key Style
Standard
Vertical Shackle Clearance
3/4 in
Body Shape
Rectangular
Body Material Coating
Laminated
Shackle Material Coating
Triple Coated
Non-Removable Key
Yes
Number of Tumbler Pins
5
Minimum Temperature
-70 Degrees F
Opening Type
Key
Number of Keys Included
1
Labeling
No Label or Tag
Padlock Body Material
Steel

Description

Keyed Padlock, Body Color Brown, Body Height 1 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 1 11/16 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3/4 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 3/4 in, Body Material Coating Laminated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.