Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 23/32 in W

  • Mfr # 143128

  • Zoro # G1921529


product price: $13.49
/ea

Key Features

Body Material
Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
17/64 in
Body Color
Green
Material
Laminated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143128
Zoro #
G1921529
UPC #
754473208004
Country of Origin
Germany

Dimensions

Shackle Dia.
17/64 in
Shackle Height
3/4 in
Shackle Width
23/32 in
Body Height
1 1/8 in
Body Thickness
1 in
Body Width
1 11/16 in
Width Across Shackle
3/4 in
Overall Width
1.7 in
Shackle Diameter
1/4 in

Details

Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Green
Material
Laminated Steel
Shackle Type
Open
Includes
(1) Key, (1) Padlock
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Laminated
Non Removable Key
Yes
Number of Pins
5
Control Key Registration Required
No
Weather Proof
Yes
Number of Bumpers
1
Key Type
Keyed Different
Number of Keys
1
Marine Grade Weather Proof
Yes
Color
Green
Standards
OSHA 1910.147
Body Shape
Rectangular
For Location
Outdoor
Horizontal Shackle Clearance
13/16 in
Number of Tumbler Pins
5
Features
5-Pin Cylinder, Body Plates Individually Coated, Lock Set Keyed Alike
Maximum Temperature
210 Degrees F
Shackle Material Coating
Triple Coated
Labeling
No Label or Tag
Body Material Coating
Laminated
Non-Removable Key
Yes
Resistance Properties
Corrosion Resistant
Vertical Shackle Clearance
3/4 in
Key Style
Standard
Opening Type
Key
Minimum Temperature
-70 Degrees F
Header
None/No Header
Number of Keys Included
1
Padlock Body Material
Steel

Description

Keyed Padlock, Body Color Green, Body Height 1 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 1 11/16 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3/4 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 3/4 in, Body Material Coating Laminated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.