This item is Discontinued.

Brady Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 23/32 in W, 6 PK 118939

This item is Discontinued.

Brady

Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 23/32 in W, 6 PK (Discontinued)

Mfr # 118939
Zoro # G5473167
UPC # 754473661762
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
118939
Zoro #
G5473167
UPC #
754473661762
Country of Origin
Germany

Dimensions

Shackle Dia.
17/64 in
Shackle Height
3/4 in
Shackle Width
23/32 in
Body Thickness
1 in
Body Height
1 1/8 in
Body Width
1 11/16 in
Body H x W x T
1 1/10 in x 1 7/10 in x 1 in
Body Size
Standard Body
Shackle Diameter
1/4 in
Overall Width
1.7 in
Width Across Shackle
3/4 in
Shackle Length
Standard
Body Dimensions
1 7/10 in x 1 1/10 in

Details

Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
White
Material
Laminated Steel
Shackle Type
Open
Includes
(6) Keys, (6) Padlocks
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Laminated
Non Removable Key
Yes
Control Key Registration Required
No
Number of Pins
5
Marine Grade Weather Proof
Yes
Key Type
Keyed Different
Weather Proof
Yes
Number of Keys
1
Number of Bumpers
1
Color
White
Standards
OSHA 1910.147
Shackle Material Coating
Triple Coated
Non-Removable Key
Yes
Body Shape
Rectangular
Body Material Coating
Laminated
Padlock Brand
BRADY
Opening Type
Key
Labeling
No Label or Tag
Lock Material
Steel Body with Hardened Steel Shackle
For Location
Outdoor
Key Style
Standard
Horizontal Shackle Clearance
13/16 in
Features
Color Matched Keys and Lock Bodies, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
Key Combinations
15,000+
Vertical Shackle Clearance
3/4 in
Maximum Temperature
210 Degrees F
Header
None/No Header
Resistance Properties
Corrosion Resistant
Number of Keys Included
6
Number of Tumbler Pins
5
Minimum Temperature
-70 Degrees F
Padlock Body Material
Steel

Description

Keyed Padlock, Body Color White, Body Height 1 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 1 11/16 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3/4 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 3/4 in, Body Material Coating Laminated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.