This item is Discontinued.

Brady Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 23/32 in W, 6 PK 118940

This item is Discontinued.

Brady

Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 23/32 in W, 6 PK (Discontinued)

Mfr # 118940
Zoro # G5473133
UPC # 754473661779
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
118940
Zoro #
G5473133
UPC #
754473661779
Country of Origin
Germany

Dimensions

Shackle Dia.
17/64 in
Shackle Height
3/4 in
Shackle Width
23/32 in
Body Width
1 11/16 in
Body Thickness
1 in
Body Height
1 1/8 in
Body H x W x T
1 1/10 in x 1 7/10 in x 1 in
Width Across Shackle
3/4 in
Overall Width
1.7 in
Body Size
Standard Body
Shackle Diameter
1/4 in
Body Dimensions
1 7/10 in x 1 1/10 in
Shackle Length
Standard

Details

Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Black
Material
Laminated Steel
Shackle Type
Open
Includes
(6) Keys, (6) Padlocks
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Laminated
Non Removable Key
Yes
Number of Bumpers
1
Control Key Registration Required
No
Key Type
Keyed Different
Number of Pins
5
Marine Grade Weather Proof
Yes
Number of Keys
1
Weather Proof
Yes
Color
Black
Standards
OSHA 1910.147
Key Style
Standard
Maximum Temperature
210 Degrees F
Padlock Brand
BRADY
Horizontal Shackle Clearance
13/16 in
Lock Material
Steel Body with Hardened Steel Shackle
Body Material Coating
Laminated
Header
None/No Header
Resistance Properties
Corrosion Resistant
Body Shape
Rectangular
For Location
Outdoor
Shackle Material Coating
Triple Coated
Key Combinations
15,000+
Number of Keys Included
6
Minimum Temperature
-70 Degrees F
Number of Tumbler Pins
5
Vertical Shackle Clearance
3/4 in
Non-Removable Key
Yes
Features
Color Matched Keys and Lock Bodies, Linear Lock Design, Low-Friction Locking Mechanism, One-Piece Body Design
Labeling
No Label or Tag
Opening Type
Key
Padlock Body Material
Steel

Description

Keyed Padlock, Body Color Black, Body Height 1 1/8 in, Body Material Steel, Body Thickness 1 in, Body Width 1 11/16 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3/4 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 3/4 in, Body Material Coating Laminated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.