
KG/CM2 Pipe Marker Style 4 Black on Yellow 4 per Card, 5 PK
Mfr # 91835-PK
Zoro # G008581843
product price: $13.49
/pk 5, $2.70/eaKey Features
Width
7 in
Thickness
0.004 in
Height
1.125 in
Legend
_____ KG/CM2
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91835-PK
Zoro #
G008581843
UPC #
888434583425
Country of Origin
United States
Dimensions
Width
7 in
Thickness
0.004 in
Height
1.125 in
Size
1.125 in H x 7 in W
Details
Item
Pipe Marker
Legend
_____ KG/CM2
Material
Vinyl
Adhesive
Permanent Acrylic
Includes
5 Cards
Application
Pipe and Valve Marking
Color
Black on Yellow
Description
Self-sticking pipe markers from Brady simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place. Banding each end of a pipe marker with directional flow arrow tape is recommended. Style 4 pipe markers measure 1-1/8 in. x 7 in., comes with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.