Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-103-498
Zoro #
G5545881
UPC #
754473145521
Country of Origin
Mexico
Dimensions
Width
1 in
Height
1 1/4 in
Length
1 1/4 in
Minimum Wire Diameter
0.09 in
Label Size (HxW) - Wraparound Cable & Wire Labels
1 1/4 in x 1 in
For Wire Diameter
0.094 in to 0.215 in
Label Width
1 in
Label Height
1 1/4 in
Maximum Wire Diameter
0.22 in
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Removable & Repositionable Adhesive, Adhesive Type Removable & Repositionable, Compatible Grainger Part Number 22NA79, Compatible Mfr Part Number R6200, Label Color Black/White, Label Finish Semi-Gloss, Label Height 1 1/4 in, Label Width 1 in, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Printer Series Compatibility BMP51, BMP53, Recommended Ribbon R6200, Material Series B-498
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.