Zoro Homepage

Label, 0.5 In Label W, 0.75 In Label H, White

  • Mfr # DAT-68-637-10

  • Zoro # G515878030


product price: $900.99
/pk 10000, $0.09/ea
Free Shipping & Returns

Key Features

Label Width
0.5 In
Material
Polyvinylfluoride
Label Height
0.75 In
Shape
Rectangle
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAT-68-637-10
Zoro #
G515878030
UPC #
754473855697
Country of Origin
United States

Dimensions

Label Width
0.5 In
Label Height
0.75 In
Label Maker Tape Thickness
0.091 mm

Details

Item
Label
Material
Polyvinylfluoride
Shape
Rectangle
Color
White
Printer Series Compatibility
Dot Matrix Printers
Application
Circuit Board Labeling, Component and Equipment Labeling, Wire and Cable Labeling
Features
Self Lamiting & Wrap Around

Description

Self-Extinguishing B-637 is designed for cable and wire bundle identification and label applications where self-extinguishing properties are required. Matte finish material with permanent acrylic adhesive can be dot matrix printed. Judged to be self-extinguishing by laboratory testing and exhibits good solvent and heat resistance. Meets MIL-M-87958 requirements. Service temperature of -94°F to 275°F -70°C to 135°C.


  • Matte finish material with permanent acrylic adhesive can be dot matrix printed
  • Judged to be self-extinguishing by laboratory testing and exhibits good solvent and heat resistance
  • Meets MIL-M-87958 requirements
  • Service temperature of -94°F to 275°F (-70°C to 135°C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.