WraparoundLabel, White, Vinyl, 1-1/2inW
Mfr # BM-32-427
Zoro # G008434361
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Color
Clear, White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Minimum Wire Gauge
10 AWG
Material Series
B-427
Label Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM-32-427
Zoro #
G008434361
UPC #
888434590812
Country of Origin
Mexico
Dimensions
Roll Width
1 1/2 in
Printable Portion Width
1 1/2 in
Label Width
1 1/2 in
Label Height
1 1/2 in
Printable Portion Height
1/2 in
Maximum Wire Diameter
0.32 in
Minimum Wire Diameter
0.16 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 1/2 in, Number of Labels Included 1,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.