Zoro Homepage

WraparoundLabel, White, Vinyl, 1-1/2inW

  • Mfr # BM-33-427

  • Zoro # G708434333


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
Clear, White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Adhesive
Adhesive
Printable Portion Height
1 in
Minimum Wire Diameter
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-33-427
Zoro #
G708434333
UPC #
888434590829
Country of Origin
Mexico

Dimensions

Printable Portion Height
1 in
Minimum Wire Diameter
0.43 in
Roll Width
1 1/2 in
Label Height
4 in
Printable Portion Width
1 1/2 in
Maximum Wire Diameter
0.96 in
Label Width
1 1/2 in

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 4 in, Label Width 1 1/2 in, Number of Labels Included 500, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.