Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 1 In. W, 1 In. L, Polyester, PK1000

  • Mfr # LAT-58-361-1

  • Zoro # G4895396


product price: $269.99
/pk 48, $5.62/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Polyester
Width
1 in
Height
1 in
Standards
ASTM B177, ASTM D1000, ASTM D2979, ASTM G155
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAT-58-361-1
Zoro #
G4895396
UPC #
662820894032
Country of Origin
Mexico

Dimensions

Width
1 in
Height
1 in
Maximum Wire Diameter
0.52 in
Printable Portion Width
1 in
Minimum Wire Diameter
0.28 in
Label Height
2 5/8 in
Printable Portion Height
1 in
Label Width
1 in

Details

Header
No Header
Material
Polyester
Standards
ASTM B177, ASTM D1000, ASTM D2979, ASTM G155
Shape
Rectangle
Color
White
Mounting Style
Adhesive
Legend
Blank
Background Color
Clear/White
For Use With
Laser Printer
Labels per Roll
1,000
Item
Precut Label Sheet
Labels per Row
7
Product Type
Self-Laminating Label
Adhesive Properties
Permanent Adhesive
Adhesive
Adhesive
Preprinted Text
Blank
Label Media Format
Precut Sheet
Printer Series Compatibility
Laser Printers
Number of Labels Included
1,000
Minimum Service Temperature
-94 Degrees F
For Print Method
Laser
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Application
Laboratory Labeling, Wire and Cable Labeling
Adhesive Type
Permanent
Adhesive Material
Acrylic
Label Shape
Rectangle
Label Color
White
Label Type
Printable Wire/Cable Marking
Label Attachment Style
Self-Laminating
Label Material
Polyester
Maximum Service Temperature
230 Degrees F
Material Series
B-361B

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Laser Toner-Receptive, Label Material Polyester, Label Color White, Label Finish Matte, Label Height 2 5/8 in, Label Width 1 in, Number of Labels Included 1,000, Printer Series Compatibility Laser Printers, Maximum Wire Diameter 0.52 in, Minimum Wire Diameter 0.28 in, Indoor/Outdoor Usage Indoor/Outdoor, Maximum Wire Gauge 0 AWG, Minimum Wire Gauge 4 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.