Zoro Homepage

Pre-Cut Label Stock Roll, Black, Gloss

  • Mfr # M7-173-593-BK

  • Zoro # G508434410


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Black ( Gloss )
Printer Series Compatibility
BMP71, M710
Application
Electrical Labeling, General Identification
Includes
Box of 100 Labels
For Print Method
Thermal-Transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-173-593-BK
Zoro #
G508434410
UPC #
888434605486
Country of Origin
United States

Dimensions

Label Height
2 in
Label Width
1 in
Roll Width
1 in
Label Thickness
0.0256 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Black, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Adhesive, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.