Zoro Homepage

Wraparound Label, White, Vinyl, 1 in W

  • Mfr # M6-64-427

  • Zoro # G908434584


product price: $27.99
/ea

Key Features

Color
Clear, White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Minimum Wire Diameter
0.36 in
Label Height
3 3/8 in
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-64-427
Zoro #
G908434584
UPC #
888434601532
Country of Origin
Mexico

Dimensions

Minimum Wire Diameter
0.36 in
Label Height
3 3/8 in
Printable Portion Height
1 1/8 in
Maximum Wire Diameter
0.72 in
Label Width
1 in
Roll Width
1 in
Printable Portion Width
1 in

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 3 3/8 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.