ContinuousLabelStock, Green, Gloss, 1inW

  • Mfr # BM7C-1000-582

  • Zoro # G608434532


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Color
Glow Green
Printer Series Compatibility
BMP71, M710
Width
1 in
Adhesive
Adhesive
Label Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM7C-1000-582
Zoro #
G608434532
UPC #
888434590850
Country of Origin
Mexico

Dimensions

Width
1 in
Label Thickness
0.008 in
Roll Length
75 ft

Details

Color
Glow Green
Printer Series Compatibility
BMP71, M710
Item
Label
Adhesive
Adhesive
Label Material
Polyester
Product Type
Label
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
For Print Method
Thermal Transfer
Label Finish
Gloss
Material Series
B-582
Adhesive Properties
Permanent
Recommended Ribbon
M7-R6000
Maximum Service Temperature
176 Degrees F
Material Properties
Glow in the Dark
Compatible Mfr Part Number
BMP71, M710
Label Color
Glow Green
Standards
ASTM D 523, ASTM E 162, ASTM E 2072-00, ASTM E 2073-00, ASTM E 648, ASTM E 662, DIN 67510, IMO Resolution A.752(18), ISO/CD 15370, Lloyd's Register SAS F050294.p, PSPA Standard 002 Part 2
Application
Exit and Egress Marking, General Identification, Safety Identification
Includes
Roll of 75 Feet
Indoor/Outdoor Usage
Indoor
Adhesive Material
Polyester
Minimum Service Temperature
-40 Degrees F
Label Media Format
Continuous

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Fluorescent Green, Label Finish Gloss, Label Material Polyester, Material Properties Glow-in-the-Dark, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 75 ft, Width 1 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.