Zoro Homepage

Wraparound Label, White, Vinyl, 1 in W

  • Mfr # M7-19-498

  • Zoro # G108434933


product price: $70.49
/ea

Key Features

Color
White ( Semi-Gloss )
Printer Series Compatibility
BMP71, M710
Adhesive Properties
Removeable and Repositionable
Material Series
B-498
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-19-498
Zoro #
G108434933
UPC #
888434590249
Country of Origin
Mexico

Dimensions

Label Height
1 in
Roll Width
1 in
Label Width
1 in
Maximum Wire Diameter
0.24 in

Description

Wraparound Label, Adhesive Material Rubber, Adhesive Properties Removeable and Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Label Material Vinyl, Label Color White, Label Finish Semi-Gloss, Label Height 1 in, Label Width 1 in, Number of Labels Included 250, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R6200, Printer Series Compatibility BMP71, M710

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.