Zoro Homepage
This item is Discontinued.
Brady Label 1 in W x 50 ft L Vinyl Blue Roll o M61C-1000-595-BL

Label 1 in W x 50 ft L Vinyl Blue Roll o (Discontinued)

  • Mfr # M61C-1000-595-BL
  • Zoro # G7281514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M61C-1000-595-BL
Zoro #
G7281514
UPC #
754473631307
Country of Origin
Mexico

Dimensions

Width
2 1/4 in
Roll Length
50 ft
Label Thickness
0.004 in

Details

Standards
RoHS Compliant with Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Outdoor
Item
Label 1 in W x 50 ft L Vinyl Blue Roll o
Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Adhesive
Adhesive
Printer Series Compatibility
BMP(R)61 Label Printer, BradyPrinter M611 Mobile Label Printer
Adhesive Material
Permanent Acrylic
Product Type
Vinyl Label
Label Material
Vinyl
Label Color
Blue
Recommended Ribbon
M61-R10010-WT
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Material Series
B-595
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Water-Resistant
For Print Method
Thermal Transfer
Label Finish
Gloss
Adhesive Properties
Permanent Adhesive
Label Media Format
Continuous Roll

Description

Label 1 in W x 50 ft L Vinyl Blue Roll o

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.