Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Label 1 in W x 50 ft L Vinyl Green Roll M61C-1000-595-GN

Label 1 in W x 50 ft L Vinyl Green Roll (Discontinued)

  • Mfr # M61C-1000-595-GN
  • Zoro # G7281584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M61C-1000-595-GN
Zoro #
G7281584
UPC #
754473631420
Country of Origin
Mexico

Dimensions

Width
1 in
Roll Length
50 ft
Label Thickness
0.004 in

Details

Standards
RoHS Compliant with Directive 2011/65/EU and 2015/863
Printer Series Compatibility
BMP(R)61 Label Printer, BradyPrinter M611 Mobile Label Printer
Application
Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
Item
Label 1 in W x 50 ft L Vinyl Green Roll
Adhesive
Adhesive
Indoor/Outdoor Usage
Outdoor
Label Media Format
Continuous Roll
For Print Method
Thermal Transfer
Label Color
Green
Minimum Service Temperature
-40 Degrees F
Label Material
Vinyl
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Water-Resistant
Product Type
Vinyl Label
Material Series
B-595
Recommended Ribbon
M61-R10010-WT
Label Finish
Gloss
Adhesive Material
Permanent Acrylic
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
180 Degrees F

Description

Label 1 in W x 50 ft L Vinyl Green Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.