Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 58711

  • Zoro # G5802246


product price: $152.99
/pk 50, $3.06/ea
Free Shipping & Returns

Key Features

Header
Danger
Legend
Danger Eye Protection Required Here
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58711
Zoro #
G5802246
UPC #
754473587116
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.005 in
Depth
1/200 in

Details

Item
Label
Header
Danger
Legend
Danger Eye Protection Required Here
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Subject Matter
Personal Protection
Shape
Rectangle
Laminated
No
Legend/Background Color
Black/Red/Yellow/White
Self-Adhesive
Yes
Language
English
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
White
Write on Surface
No
Header Background Color
Black, Red, White
Material
Vinyl
Background Color
White
Legend Color
black
Sign Mounting Location
Post, Wall
Graffiti Resistant
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Minimum Application Temperature
0 Degrees F
Mirror Print
No
Abrasion Resistant
Yes
Glow In The Dark
No
Sign Header
Danger
Sign Legend Text Color
Black, Red, Yellow
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Legend
Eye Protection Required Here
Number of Printed Sides
1
Corrosion Resistant
No
Outdoor Life Expectancy
2 yr
Sign Header Background Color
Black, Red
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Material Properties
Flexible

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required Here, Sign Legend Style Symbol and Text, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.