Zoro Homepage

ContinuousLabelStock, Orange, Gloss, 1/2inW

  • Mfr # M6C-500-439-OR

  • Zoro # G508434991


product price: $82.09
/ea
Free Shipping & Returns

Key Features

Color
Orange
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Width
1/2 in
Label Material
Vinyl
Indoor/Outdoor Usage
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6C-500-439-OR
Zoro #
G508434991
UPC #
888434601822
Country of Origin
Mexico

Dimensions

Width
1/2 in
Label Thickness
0.0042 in
Roll Length
50 ft

Details

Color
Orange
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Item
Label
Label Material
Vinyl
Indoor/Outdoor Usage
Outdoor
Material Properties
Aggressive Adhesive, Harsh Environment
Recommended Ribbon
M61-R4410-WT, M61-R6010, M7-R4400-WT, M7-R6000, M71-R4400-WT
Adhesive
Adhesive
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155
Material Series
B-439
Maximum Service Temperature
176 Degrees F
Product Type
Label
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Includes
Roll of 50 Feet
Label Color
Orange
Adhesive Material
Vinyl
Adhesive Properties
Permanent
Minimum Service Temperature
-94 Degrees F
Label Media Format
Continuous
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
For Print Method
Thermal Transfer
Label Finish
Gloss

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Orange, Label Finish Gloss, Label Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.