Zoro Homepage
This item is Discontinued.
Brady Label, 1/2" W, 17/64" L CL-105-619

Label, 1/2" W, 17/64" L (Discontinued)

  • Mfr # CL-105-619
  • Zoro # G2028372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-105-619
Zoro #
G2028372
UPC #
662820324416
Country of Origin
Mexico

Dimensions

Height
2/7"
Length
17/64"
Width
1/2"

Details

Printer Series Compatibility
BradyMarker XC Plus, I.D. PRO Plus, LS2000
Color
White
Item
Label
Legend
No Legend
Material
Polyester
Adhesive
No
Labels per Roll
500
Label Type
Component, General Identification
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Background Color
White
Application
Resists Heat and Solvent
Temp. Range
-40 Degrees to 180 Degrees F
For Use With
I.D. Pro Plus, LS2000 and BradyMarker(TM) XC Plus Printers
Tape Format
Die Cut - Tag
Label Material
Polyester

Description

Label, Labels per Roll 500, Material Polyester, Label Type Component, General Identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.