Zoro Homepage

Label, 1.25 In Label W, 0.375 In Label H, White

  • Mfr # DAT-74-637-10

  • Zoro # G315878049


product price: $1,566.99
/pk 10000, $0.16/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Label Width
1.25 In
Label Height
0.375 In
Material
Polyvinylfluoride
Printer Series Compatibility
Dot Matrix Printers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAT-74-637-10
Zoro #
G315878049
UPC #
662820289388
Country of Origin
United States

Dimensions

Label Width
1.25 In
Label Height
0.375 In
Label Maker Tape Thickness
0.091 mm

Details

Item
Label
Shape
Rectangle
Material
Polyvinylfluoride
Printer Series Compatibility
Dot Matrix Printers
Application
Circuit Board Labeling, Component and Equipment Labeling, Wire and Cable Labeling
Color
White
Features
Self Lamiting & Wrap Around;Self-extinguishing

Description

Self-Extinguishing B-637 is designed for cable and wire bundle identification and label applications where self-extinguishing properties are required. Matte finish material with permanent acrylic adhesive can be dot matrix printed. Judged to be self-extinguishing by laboratory testing and exhibits good solvent and heat resistance. Meets MIL-M-87958 requirements. Service temperature of -94°F to 275°F -70°C to 135°C.


  • Matte finish material with permanent acrylic adhesive can be dot matrix printed
  • Judged to be self-extinguishing by laboratory testing and exhibits good solvent and heat resistance
  • Meets MIL-M-87958 requirements
  • Service temperature of -94°F to 275°F (-70°C to 135°C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.