Zoro Homepage

Label, 1.25 In Label W, 0.375 In Label H, Yellow

  • Mfr # DAT-2-637-10

  • Zoro # G715877994


product price: $1,391.99
/pk 10000, $0.14/ea
Free Shipping & Returns

Key Features

Material
Polyvinylfluoride
Color
Yellow
Application
Circuit Board Labeling, Component and Equipment Labeling, Wire and Cable Labeling
Shape
Rectangle
Label Maker Tape Thickness
0.091 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAT-2-637-10
Zoro #
G715877994
UPC #
662820289531
Country of Origin
United States

Dimensions

Label Maker Tape Thickness
0.091 mm
Label Width
1.25 In
Label Height
0.375 In

Details

Material
Polyvinylfluoride
Color
Yellow
Application
Circuit Board Labeling, Component and Equipment Labeling, Wire and Cable Labeling
Shape
Rectangle
Printer Series Compatibility
Dot Matrix Printers
Item
Label
Features
Self Lamiting & Wrap Around;Self-extinguishing

Description

Self-Extinguishing B-637 is designed for cable and wire bundle identification and label applications where self-extinguishing properties are required. Matte finish material with permanent acrylic adhesive can be dot matrix printed. Judged to be self-extinguishing by laboratory testing and exhibits good solvent and heat resistance. Meets MIL-M-87958 requirements. Service temperature of -94°F to 275°F -70°C to 135°C.


  • Matte finish material with permanent acrylic adhesive can be dot matrix printed
  • Judged to be self-extinguishing by laboratory testing and exhibits good solvent and heat resistance
  • Meets MIL-M-87958 requirements
  • Service temperature of -94°F to 275°F (-70°C to 135°C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.