ContinuousLabelStock, Yellow, Gloss, 2inW
Mfr # BM7C-2000-584-YL
Zoro # G808434622
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Printer Series Compatibility
BMP71, M710
Width
2 in
Product Type
Label
Label Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM7C-2000-584-YL
Zoro #
G808434622
UPC #
888434603666
Country of Origin
United States
Dimensions
Width
2 in
Label Thickness
0.0055 in
Roll Length
75 ft
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Yellow, Label Finish Gloss, Label Material Plastic, Material Properties Reflective, Printer Series Compatibility BMP71, M710, Recommended Ribbon M7-R6000, Roll Length 75 ft, Width 2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-584
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.