Zoro Homepage

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # M7-84-499

  • Zoro # G108434964


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP71, M710
Label Media Format
Die-cut
Product Type
Label
Adhesive Properties
Permanent
Roll Width
29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-84-499
Zoro #
G108434964
UPC #
888434605011
Country of Origin
United States

Dimensions

Roll Width
29/32 in
Label Height
1/2 in
Label Width
29/32 in
Label Thickness
0.0065 in
Vial/Tube Size
0.6 ml

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Nylon, Label Width 29/32 in, Labels per Roll 500, Printer Series Compatibility BMP71, M710, Vial/Tube Size 0.6 mL, Adhesive Properties Aggressive Adhesive, Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.