Label, 3 1/2 in Height, 12 in Width, Polyester, Vertical Rectangle, English
Mfr # 60299
Zoro # G3917383
product price: $9.35
/eaKey Features
Header
No Header
Legend
Personal Protective Equipment
Width
12 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60299
Zoro #
G3917383
UPC #
754473602994
Country of Origin
United States
Dimensions
Width
12 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend PERSONAL PROTECTIVE EQUIPMENT, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.