Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Chemical Label, 3 3/4 in H, 4 1/2 in W, 93564, PK25 93564

Chemical Label, 3 3/4 in H, 4 1/2 in W, 93564, PK25 (Discontinued)

  • Mfr # 93564
  • Zoro # G5834044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93564
Zoro #
G5834044
UPC #
754473935641
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
4 1/2 in

Details

Header
No Header
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
Compliant with Directive 2011/65/EU, UNSPSC 55121606
Item
Label
Language
English
Legend/Background Color
Black/Yellow
Laminated
No
Write on Surface
No
Legend
No Header
Self-Adhesive
Yes
No. of Labels
25
Material
Vinyl
Background Color
Yellow
Product Type
NFPA Label
Hazard Communication Standard
NFPA
Package Type
Pack
Adhesive Material
Acrylic
Lamination Type
Not Laminated
Preprinted Text
Methacrylic Acid
Number of Labels
25
Minimum Service Temperature
-51 Degrees F
Adhesive
Adhesive
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
176 Degrees F

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -51 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Methacrylic Acid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.