Zoro Homepage

Label, 3 1/2 in Height, 5 in Width

  • Mfr # 24210QLS

  • Zoro # G4170476


product price: $64.99
/pk 25, $2.60/ea

Key Features

Header
TETRAHYDROFURAN
Legend
TETRAHYDROFURAN
Width
5 in
Height
3 1/2 in
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24210QLS
Zoro #
G4170476
UPC #
754473946579
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in

Details

Item
Label
Header
TETRAHYDROFURAN
Legend
TETRAHYDROFURAN
Language
English
Self-Adhesive
Yes
Laminated
Yes
Legend/Background Color
Green, Red, Black/White, Yellow
Material
Polyester
Standards
UNSPC 55121606
Background Color
Yellow
Product Type
NFPA Label
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Preprinted Text
Tetrahydrofuran
Adhesive Properties
Permanent Adhesive
Hazard Communication Standard
NFPA
Adhesive Material
Acrylic
Lamination Type
Laminated
Shape
Rectangle
Maximum Service Temperature
230 Degrees F
Adhesive
Adhesive
Number of Labels
25

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.